Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1in, Straight, Gray
Mfr # SHC1043
Zoro # G1561901
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Aluminum
- Cord Dia. Range 0.88 in to 1.00 in
- Box Connection 1 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1043
- Zoro # G1561901
- UPC # 783585200439
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.88 in to 1.00 in |
Length - Box to End of Connector | 1 5/8 in |
Length | 2-5/16" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1" |
Form Size | F4 |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Overall Length | 2 5/16 in |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Dimension B | 1.60" (40.6) |
Dimension A | 1.75" (44.4) Dia. |
Dimension C | .71" (18.0) |
Dimension E A/F | 1.62" (41.1) |
Dimension E A/C | 1.81" (46.0) |
Cord Diameter Range | .88"- 1.00" (22.2- 25.4) |
Dimension D | 1.02" (25.9) Throat Dia. |
Display Size | 1" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.88 in to 1.00 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Gray, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- QUICKCABLE Insulated Fem Disconnect, 16-14, PK25 (162258-025)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- Hubbell Wiring Device-Kellems Strain Relief Connector