Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1in, 90 deg, Orchid
Mfr # NHC1042CR
Zoro # G6720971
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1 in MNPT
- Cord Dia. Range 0.75 in to 0.88 in
- Material Nylon
- Box Connection 1 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1042CR
- Zoro # G6720971
- UPC # 783585208848
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.75 in to 0.88 in |
Length - Box to End of Connector | 2 in |
Length - External Strain Relief | No External Strain Relief |
Length | 3-19/64" |
Conduit Size | 1" |
Thread Size | 1 in |
Form Size | F4 |
Compatible Conduit Trade Size | 1 in |
Dimension G | 1.88" (47.6) Dia. |
Dimension D | 1.01" (25.7) Throat Dia. |
Dimension E A/C | 1.82" (46.2) |
Dimension A | 1.99" (50.5) |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Dimension C | .70" (17.8) |
Dimension B | 3.30" (83.8) |
Dimension E A/F | 1.60" (40.6) |
Cord Diameter Range | .75"- .88" (19.0- 22.2) |
Display Size | 1" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 1 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Orchid, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Eaton PowerWare PWHR1234W2FR 12V 8Ah UPS Battery (EATON-POWERWARE PWHR1234W2FR)
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 70A, Fast-Acting, 600V AC, Bolt-On (KAC-70)
- DAYTON Class 2 Transformer, 50 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE8)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250 (RSR-9520)
- Hubbell Wiring Device-Kellems Strain Relief Connector