Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1in, 90 deg, Orchid
Mfr # NHC1042
Zoro # G1661222
original price:
$24.99
8% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1 in MNPT
- Cord Dia. Range 0.75 in to 0.88 in
- Material Aluminum
- Color Orchid
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1042
- Zoro # G1661222
- UPC # 783585201429
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.75 in to 0.88 in |
Length - Box to End of Connector | 2 1/16 in |
Conduit Size | 1" |
Length | 3-3/16" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Form Size | F4 |
Cord Diameter Range | .75"- .88" (19.0- 22.2) |
Dimension D | 1.00" (25.4) Throat. |
Dimension E A/F | 1.50" (38.1) |
Dimension C | .70" (17.8) Dia. |
Dimension B | 3.20" (81.3) Ref. |
Dimension A | 2.08" (52.8) |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Dimension G | 1.75" (44.4) Dia. |
Dimension E A/C | 1.70" (43.2) |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Orchid, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 1/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX Control Cable, Copper, 17 AWG, Steel Blue (CF9-10-03)
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-1)
- HUBBELL WIRING DEVICE-KELLEMS 60 Amp 125V Black, Female Panel Mount, Double Set Screw Stage Pin Device (HBL60SPFR)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A1412CH)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in., 90 deg, Brown (NHC1040)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- Hubbell Wiring Device-Kellems Cord Grips