Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1in., 90 deg, Brown
Mfr # NHC1040
Zoro # G7161664
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1 in MNPT
- Material Aluminum
- Cord Dia. Range 0.50 in to 0.63 in
- Box Connection 1 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1040
- Zoro # G7161664
- UPC # 783585201405
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Length - Box to End of Connector | 2 1/16 in |
Length | 3-3/16" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1" |
Form Size | F4 |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Dimension D | 1.00" (25.4) Throat. |
Dimension E A/F | 1.50" (38.1) |
Dimension B | 3.20" (81.3) Ref. |
Dimension G | 1.75" (44.4) Dia. |
Dimension A | 2.08" (52.8) |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Cord Diameter Range | .50"- .63" (12.7- 15.9) |
Dimension C | .70" (17.8) Dia. |
Dimension E A/C | 1.70" (43.2) |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 1/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Visual Fault Finder, Fiber (VFF5)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101-N)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59X)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVB4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 1 In (31622008L)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- Hubbell Wiring Device-Kellems Strain Relief Connector