Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/4 in., Gray
Mfr # HJ1001G
Zoro # G1882386
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/4 in MNPT
- Material Nylon
- Cord Dia. Range 0.08 in to 0.14 in
- Box Connection 1/4 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1001G
- Zoro # G1882386
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/4 in MNPT |
Cord Dia. Range | 0.08 in to 0.14 in |
Length - Box to End of Connector | 1 5/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-35/64" |
Conduit Size | 1/4" |
Thread Size | 1/4 in |
Compatible Conduit Trade Size | 1/4 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.08 in to 0.14 in, Box Connection 1/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/16 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500C)
- TRIPP LITE Power Strip, 4-Outlet, 5-15P, 15ftcord (PS120406)
- SCHNEIDER ELECTRIC Legend plate, Harmony 9001SK, 30mm, for control station, yellow, unmarked (9001SKN200)
- SQUARE D Mounting Channel, 72 in L, Standard (9080GH172)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in., 90 deg, Brown (NHC1040)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- Hubbell Wiring Device-Kellems Strain Relief Connector