Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2in, Spiral, Gray
Mfr # HJ1041G
Zoro # G0445654
original price:
$10.69
7% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.31 in to 0.38 in
- Material Nylon
- Box Connection 1/2 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1041G
- Zoro # G0445654
- UPC # 094701219366
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.31 in to 0.38 in |
Length - Box to End of Connector | 1 1/8 in |
Conduit Size | 1/2" |
Length - External Strain Relief | 2 5/32 in |
Length | 3-23/32" |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.31 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material Nylon, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type Spiral, External Strain Relief Length 2 5/32 in, Length - Box to End of Connector 1 1/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M), Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121206)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- MACROMATIC Alternating Relay, SPDT, 120VAC, 10A, 8 Pin (ARP120A6R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- Hubbell Wiring Device-Kellems Cord Grips