Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2 in., Red
Mfr # SHC1015
Zoro # G2429016
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.19 in to 0.25 in
- Material Aluminum
- Color Red
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1015
- Zoro # G2429016
- UPC # 783585200156
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.19 in to 0.25 in |
Length - Box to End of Connector | 7/8 in |
Conduit Size | 1/2" |
Length | 1-29/64" |
Length - External Strain Relief | No External Strain Relief |
Overall Length | 1 7/16 in |
Form Size | F1 |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension B | .90" (22.9) Ref. |
Dimension D | .44" (11.2) Throat Dia. |
Dimension E A/F | .88" (22.4) |
Dimension E A/C | 1.00" (25.4) |
Cord Diameter Range | .19"- .25" (4.7- 6.3) |
Dimension C | .46" (11.7) |
Dimension A | .88" (22.4) Dia. |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Red, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, 2.5 Deg C/W Panel Mount (HS251)
- SIEMENS Ovrload Relay, 20 to 25A, 3P, Class 10,690V (3RU21264DB0)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- SCHNEIDER ELECTRIC Switch disconnector fuse, TeSys GS, 3P, 30A, fuse type UL, size J (GS2EU3N)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- Hubbell Wiring Device-Kellems Strain Relief Connector