Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2 in., Green
Mfr # SHC1019CR
Zoro # G3312172
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.06 in to 0.13 in
- Material Nylon
- Box Connection 1/2 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1019CR
- Zoro # G3312172
- UPC # 783585208015
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.06 in to 0.13 in |
Length - Box to End of Connector | 1 1/2 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Length | 2-3/64" |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Overall Length | 2 1/16 in |
Form Size | F2 |
Cord Diameter Range | .06"- .13" (1.6- 3.32) |
Dimension C | .53" (13.5) |
Dimension B | 1.50" (38.1) Ref. |
Dimension D | .58" (14.7) Throat Dia. |
Dimension A | 1.32" (33.5) Dia. |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension E A/F | 1.12" (28.4) |
Dimension E A/C | 1.25" (31.7) |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.06 in to 0.13 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Green, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AA)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 20A (P620DF)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2N-DC12)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Gray (NHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- Hubbell Wiring Device-Kellems Strain Relief Connector