Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2 in., Green
Mfr # SHC1019
Zoro # G0348731
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Aluminum
- Cord Dia. Range 0.06 in to 0.13 in
- Box Connection 1/2 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1019
- Zoro # G0348731
- UPC # 783585200194
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.06 in to 0.13 in |
Length - Box to End of Connector | 7/8 in |
Length | 1-21/32" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Thread Size | 1/2 in |
Form Size | F2 |
Overall Length | 1 5/8 in |
Compatible Conduit Trade Size | 1/2 in |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension A | 1.13" (28.7) Dia. |
Dimension B | 1.10" (27.9) Ref. |
Dimension D | .64" (16.3) Throat Dia. |
Dimension C | .55" (14.0) |
Cord Diameter Range | .06"- .13" (1.6- 3.2) |
Dimension E A/F | 1.00" (25.4) |
Dimension E A/C | 1.11" (28.2) |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.06 in to 0.13 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Green, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER Safety Relay Extension Module, 24 V AC/DC (XPSUAF13AP)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC (9007C54E)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB4BK1243)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- Hubbell Wiring Device-Kellems Cord Grips