Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2 in., Brown
Mfr # SHC1024CR
Zoro # G2230986
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.50 in to 0.63 in
- Material Nylon
- Box Connection 1/2 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1024CR
- Zoro # G2230986
- UPC # 783585208060
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Length - Box to End of Connector | 1 1/2 in |
Length | 2-1/32" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Form Size | F2 |
Thread Size | 1/2 in |
Overall Length | 2 1/16 in |
Compatible Conduit Trade Size | 1/2 in |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension D | .58" (14.7) Throat Dia. |
Dimension A | 1.32" (33.5) Dia. |
Dimension E A/F | 1.12" (28.4) |
Dimension B | 1.50" (38.1) Ref. |
Cord Diameter Range | .50"- .63" (12.7- 15.9) |
Dimension E A/C | 1.25" (31.7) |
Dimension C | .53" (13.5) |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINEON POWERBLOCK TERMINAL AND CONTACT BLOCK (TT142N14KOF)
- PARAGON Defrost Timer, 208/240V, SPDT Switch (8045-20)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Blue (HS365-S50-BLUE)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLKR020)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- Hubbell Wiring Device-Kellems Strain Relief Connector