Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1 in., Brown
Mfr # SHC1040CR
Zoro # G2889232
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Nylon
- Cord Dia. Range 0.50 in to 0.63 in
- Box Connection 1 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1040CR
- Zoro # G2889232
- UPC # 783585208121
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Length - Box to End of Connector | 1 3/4 in |
Conduit Size | 1" |
Length - External Strain Relief | No External Strain Relief |
Length | 2-35/64" |
Height | 2.45 in |
Overall Length | 2 1/2 in |
Width | 1.88 in |
Compatible Conduit Trade Size | 1 in |
Form Size | F4 |
Thread Size | 1 in |
Dimension D | 1.01" (25.7) Throat Dia. |
Dimension E A/C | 1.84" (46.7) |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Dimension C | .70" (17.8) |
Dimension B | 1.75" (44.4) Ref. |
Cord Diameter Range | .50"- .63" (12.7- 15.9) |
Dimension E A/F | 1.63" (41.4) |
Dimension A | 1.88" (47.8) Dia. |
Display Size | 1" NPT |
Dimensions | 1.88 in x 1.88 in x 2.45 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/4 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (A864CHQRFG)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Octal, 11 Pin, 4PDT (3TX7112-1FC03C)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22959106)
- FUNCTIONAL DEVICES-RIB Tr75Va005 Transformer 75Va (TR75VA005)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Black (SECP11BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- Hubbell Wiring Device-Kellems Cord Grips