Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1-1/2 in, Straight
Mfr # SHC1057
Zoro # G2846837
original price:
$47.32
20% off
new price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 1/2 in MNPT
- Material Aluminum
- Cord Dia. Range 1.00 in to 1.13 in
- Box Connection 1 1/2 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1057
- Zoro # G2846837
- UPC # 783585200576
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/2 in MNPT |
Cord Dia. Range | 1.00 in to 1.13 in |
Length - Box to End of Connector | 1 11/16 in |
Length | 2-5/16" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1-1/2" |
Form Size | F5 |
Compatible Conduit Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Overall Length | 2 7/16 in |
Dimension D | 1.38" (35.1) Throat Dia. |
Dimension A | 2.31" (58.7) Dia. |
Dimension C | .74" (18.8) |
Dimension B | 1.70" (43.2) Ref. |
Dimension E A/F | 2.12" (53.8) |
Cord Diameter Range | 1.00"- 1.13" (25.4- 28.6) |
Recommended Knockout Hole Size | 1.97"- 2.02" (50.0-51.2) |
Dimension E A/C | 2.28" (57.9) |
Display Size | 1 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Horizontal Weatherproof Cover, 2-7/8" W, 4-11/16" H (HBL5206WO)
- GROTE 16-14 AWG Vinyl Ring Terminal #8, #10 Stud PK (83-2304)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V06)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040CR)
- Hubbell Wiring Device-Kellems Cord Grips