Shop All Liquid Tight Conduit
Hubbell Wiring Device-Kellems
Liquid-Tight Conduit, 3/8In x 100ft, Black
Mfr # B2038
Zoro # G0569721
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series B
- Conduit Trade Size 3/8 in
- Bend Radius 2 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range 0 Degrees to 140 Degrees F
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # B2038
- Zoro # G0569721
- UPC # 783585333168
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/8 in |
Bend Radius | 2 in |
Length | 100 ft |
Flexible Conduit Bend Radius | 2 in |
Inside Dia. | 0.494 in |
Flexible Conduit Nominal Length | 100 ft |
Outside Dia. | 0.7 in |
Nominal Length | 100 ft |
Inside Diameter | 0.49 in |
Trade Size | 3/8 in |
Outside Diameter | 0.7 in |
Description
Liquid-Tight Flex Plastic Conduit, Trade Size 3/8 in, Bend Radius 2 in, Color Black, Approval Rating CSA, UL, PVC, Jacket Material PVC, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 100 ft, Flammability Rating UL 1660, Flexibility Flexible, Rigid, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.49 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Nonmetallic, Outside Diameter 0.7 in, B, Special Features Tight Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 10 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (00.82JO.27255)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12106DL)
- EATON IEC Magnetic Contactor, 4 Poles, 240 V AC, 25 A, Reversing: No (XTCF045C10B)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 208/240/480V AC (9070TF250D20)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Liquid Tight Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, PVC, Gray, G Series (G1050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 2 In x 50 ft, Black (B2200)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 In x 100 ft (B2125)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- Hubbell Wiring Device-Kellems Conduit