Shop All Liquid Tight Conduit
Hubbell Wiring Device-Kellems
Liquid-Tight Conduit, 3/8 In x 100ft, Gray
Mfr # G1038
Zoro # G0848477
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series G
- Conduit Trade Size 3/8 in
- Bend Radius 2 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range 0 Degrees to 176 Degrees F
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # G1038
- Zoro # G0848477
- UPC # 783585497983
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/8 in |
Bend Radius | 2 in |
Length | 100 ft |
Flexible Conduit Bend Radius | 2 in |
Inside Dia. | 0.494 in |
Flexible Conduit Nominal Length | 100 ft |
Outside Dia. | 0.7 in |
Nominal Length | 100 ft |
Trade Size | 3/8 in |
Inside Diameter | 0.49 in |
Outside Diameter | 0.7 in |
Description
Liquid-Tight Flex Plastic Conduit, Trade Size 3/8 in, Bend Radius 2 in, Color Gray, Approval Rating NEC, UL, PVC, Jacket Material PVC, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 100 ft, Flammability Rating UL 1660, Flexibility Flexible, Rigid, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.49 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Nonmetallic, Outside Diameter 0.7 in, Resistance Properties Direct Burial, G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M8 female 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm² (7000-08365-0000000)
- KILLARK Conduit Outlet Body, Aluminum, XTF (GECXTF-3)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, D Curve (M9F23210)
- TECHFLEX Braided Sleeving, 2.00 In., 200 ft., Black (FRN2.00TB200)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2In x 100ft, Black (B2050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 100ft, Gray (G1075)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (G1125)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 2 In x 50 ft, Black (B2200)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 In x 100 ft (B2125)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- Hubbell Wiring Device-Kellems Conduit