Shop All Liquid Tight Conduit
Hubbell Wiring Device-Kellems
Liquid-Tight Conduit, 1-1/2 Inx50ft, Black
Mfr # B2150
Zoro # G0479491
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Conduit Trade Size 1 1/2 in
- Bend Radius 5 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range 0 Degrees to 140 Degrees F
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # B2150
- Zoro # G0479491
- UPC # 783585333298
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Bend Radius | 5 in |
Length | 50 ft |
Flexible Conduit Bend Radius | 5 in |
Inside Dia. | 1.59 in |
Flexible Conduit Nominal Length | 50 ft |
Outside Dia. | 1.88 in |
Nominal Length | 50 ft |
Inside Diameter | 1.59 in |
Trade Size | 1 1/2 in |
Outside Diameter | 1.88 in |
Description
Liquid-Tight Flex Plastic Conduit, Trade Size 1 1/2 in, Bend Radius 5 in, Color Black, Approval Rating CSA, UL, PVC, Jacket Material PVC, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 50 ft, Flammability Rating UL 1660, Flexibility Flexible, Rigid, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.59 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Nonmetallic, Outside Diameter 1.88 in, B, Special Features Tight Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86664)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X (SDSA1175)
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGE3025FFG)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 100ft, Gray (G1075)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Liquid Tight Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, PVC, Gray, G Series (G1050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 2 In x 50 ft, Black (B2200)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (G1125)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- Hubbell Wiring Device-Kellems Conduit