Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
LD SGL EYE SERV DRP, .52-.62", SS, CLS
Mfr # 02416006
Zoro # G000490372
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.52 in-0.62 in
- Breaking Strength 1,050 lbs
- Color Metallic
- Construction Woven
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02416006
- Zoro # G000490372
- UPC # 783585498768
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.52 in-0.62 in |
Display Size | Standard Sized |
Cable Size | .52-.62 (1.32-1.57) |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Breaking Strength | 1,050 lbs |
Color | Metallic |
Construction | Woven |
Application | Single Eye |
Carton Quantity | 5 |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
UPC | 783585000000 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Light DutySingle Eye Service Drop, .52-.62", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Painted/Smooth Semi-Gloss Finish, Brown (82401)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60358R)
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- Hubbell Wiring Device-Kellems Cord Grips