Shop All Fluorescent Lighting Accessories
Hubbell Wiring Device-Kellems
Lamp Starter, 40W, 2 pin
Mfr # FS4
Zoro # G3226133
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Max. Lamp Watts 40
- Number of Pins 2
- Size Medium
- Replacement For FS-4
- Contains Ceramic Condenser
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FS4
- Zoro # G3226133
- UPC # 783585750033
- Country of Origin China
- Category Fluorescent Lighting Accessories
Dimensions
Size | Medium |
Length | 1 1/2 in |
Diameter | 11/16 in |
Details
Ballast Item | Fluorescent Lamp Starter |
Ballast Max. Lamp Watts | 40 |
Number of Pins | 2 |
Replacement For | FS-4 |
Item | Fluorescent Lamp Starter |
Contains | Ceramic Condenser |
Standards | UL Listed |
Ballast Lamp Watts | 40 |
Brand and Series | Neo Start |
Min. Bulb Watts | 13 W |
Number of Bulbs Supported | 1 |
Max. Bulb Watts | 40 W |
Condenser Type | Ceramic Condenser |
Description
Neo Start, Fluorescent Lamp Starter, Max. Bulb Watts 40 W, Number of Pins 2, Replacement For FS-4, Number of Bulbs Supported 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC HID ED28 E39 MH 250W (MH250/U/HDRP)
- LIGHTOLIER Low Profile LED Slim Downlight, 6-3/8in.W (S6S830K10)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- WESTINGHOUSE 3 Light Adler Indoor Wall Fixture (6330500)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 8W, 2 pin (FS5)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 25W, 2 pin (FS25)
- NVENT CADDY Hanging Box Kit, F/1-1/2 or 2-1/8In Boxes (512HD)
- LITHONIA LIGHTING Power Cord, F/IBZ with Modular Receptacle (CS11WIMP)
- GENERAL MANUFACTURING Lig Flu 25ft. 15W Flourescent End Light (1215-2500)
- EATON B-LINE Hanging Kit, F/Fluorescent Fixture (BH15)
- PLASKOLITE 2 x 4 ft. Micro Prism Ceiling Light Lens (225119)
- Hubbell Wiring Device-Kellems Fluorescent Lighting Accessories