Shop All Fluorescent Lighting Accessories
Hubbell Wiring Device-Kellems
Lamp Starter, 25W, 2 pin
Mfr # FS25
Zoro # G2998274
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Max. Lamp Watts 25
- Number of Pins 2
- Size Medium
- Replacement For FS-25
- Standards UL Listed
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FS25
- Zoro # G2998274
- UPC # 783585750088
- Country of Origin China
- Category Fluorescent Lighting Accessories
Dimensions
Size | Medium |
Diameter | 11/16 in |
Length | 1 1/2 in |
Details
Ballast Item | Fluorescent Lamp Starter |
Ballast Max. Lamp Watts | 25 |
Number of Pins | 2 |
Replacement For | FS-25 |
Standards | UL Listed |
Ballast Lamp Watts | 25 |
Contains | Ceramic Condenser |
Item | Fluorescent Lamp Starter |
Brand and Series | Neo Start |
Condenser Type | Ceramic Condenser |
Number of Bulbs Supported | 1 |
Min. Bulb Watts | 22 W |
Max. Bulb Watts | 25 W |
Description
Neo Start, Fluorescent Lamp Starter, Max. Bulb Watts 25 W, Number of Pins 2, Replacement For FS-25, Number of Bulbs Supported 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Warm White LED Hood Lamp 12W (LED-40000W-B)
- ILC Replacement for Zoro 2fnd5 replacement light bulb lamp (2FND5 ZORO)
- LEVITON FLUORESCENT LAMPS FLUOR STARTER FS 12 (13885)
- WESTINGHOUSE Bulb T3 5000-Lumen Hal (0497600)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 40W, 2 pin (FS4)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 8W, 2 pin (FS5)
- EATON B-LINE Hanging Kit, F/Fluorescent Fixture (BH15)
- NVENT CADDY Hanging Box Kit, F/Electrical Box, PK10 (512A)
- EATON B-LINE Hanging Kit, F/Fluorescent Fixture (BH16)
- LITHONIA LIGHTING Power Cord, F/IBZ with Modular Receptacle (CS11WIMP)
- L.H. DOTTIE L.H. Dottie Top Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (630)
- Hubbell Wiring Device-Kellems Fluorescent Lighting Accessories