Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Ktcn Cntr, Receptacle, Flush Alum, 15A Kit
Mfr # RCT201ALU
Zoro # G3985009
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Type Flush
- Voltage Rating Description 125 V
- Number Of Poles 2
- Current / Amperage Rating 15 A
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCT201ALU
- Zoro # G3985009
- UPC # 883778308017
- Country of Origin China
- Category Single Straight Blade Receptacles
Details
Item | Ktcn Cntr,Rcpt,Flush Alum,15A Kit |
Color | Aluminum |
Type | Flush |
Voltage Rating Description | 125 V |
Number Of Poles | 2 |
Current / Amperage Rating | 15 A |
Nema Rating | 5-15R |
Number Of Wires | 3 |
Description
Ktcn Cntr,Rcpt,Flush Alum,15A Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 150 ft. 16/3 Cord Storage Reel 0 Outlets 120VAC Voltage (82870)
- HUBBELL Interlock, Mechanical (HBL460MIF7W)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- KILLARK Hub Adapter, Adapter Accessory, Aluminum (ADUP-12)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Orange, Single Pack (IG5461)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (RR205BK)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Chrome, 15A Kit (RCT200CH)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Surf Black, Kit (RCT200BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5661)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- Hubbell Wiring Device-Kellems Single Straight Blade Receptacles