Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum
Mfr # SHC2035CR
Zoro # G100618386
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Standards UL 514B, CSA Certified
- Cable Opening Max. 1/2 in
- Knockout Size 1.09 to 1.14 in
- Type Straight Male
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC2035CR
- Zoro # G100618386
- UPC # 783585451688
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 1.09 to 1.14 in |
Display Size | 3/4 NPT |
Hub Size | 3/4 |
Cord Dia. Range | 0.38-0.5 in (9.5-12.7 mm) |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .38-.50", 3/4", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- AC WORKS NEMA 5-15/20R 15/ 20A 125V Household Female Connector with UL, C-UL Approval (AS520R)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 2 Wire 125 Volt Electrical Cord with Quick Connect Straight Ends (EC162Q)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 1.50-1.63", 2", Aluminum (SHC1067)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- Hubbell Wiring Device-Kellems Cord Grips