Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Straight Male, 1.75-1.88", 2", Aluminum
Mfr # SHC1069
Zoro # G900618517
$61.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Type Straight Male
- Material Cast Aluminum
- Cable Opening Min. 1-3/4 in
- Cable Opening Max. 1.88 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1069
- Zoro # G900618517
- UPC # 783585200699
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 2.45 to 2-1/2 in |
Cord Dia. Range | 1.75-1.88 in (44.4- 47.6 mm) |
Hub Size | 2 |
Display Size | 2 NPT |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, 1.75-1.88", 2", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13170H7)
- GE Molded Case Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Locknut, 100PK (LN75)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-1-1/2)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .88-1.00", 1", Nylon (SHC2043CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- IFM Wireable M12 connector (EVC811)
- Hubbell Wiring Device-Kellems Cable Connectors