Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Straight Male, 1.63-1.75", 2", Aluminum
Mfr # SHC1068
Zoro # G200618491
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Cable Opening Max. 1-3/4 in
- Color White
- Standards UL 514B, CSA Certified
- Material Aluminum, Cast
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1068
- Zoro # G200618491
- UPC # 783585200682
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 2.45 to 2-1/2 in |
Hub Size | 2 |
Cord Dia. Range | 1.63-1.75 in (41.3- 44.4 mm) |
Display Size | 2 NPT |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, 1.63-1.75", 2", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 40 A, Reversing: No (LC1D40ABNE)
- GAMPAK 02-55035 5-16 in. Anti-Short Bushings (33151)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .88-1.00", 1", Nylon (SHC2043CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- Hubbell Wiring Device-Kellems Cord Grips