Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Gray
Mfr # HJ1058GPK25
Zoro # G200618354
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Knockout Size 0.82 to 0.84 in
- Material Nylon
- Type Connector
- Cable Opening Max. 0.31 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1058GPK25
- Zoro # G200618354
- UPC # 783585023304
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 0.82 to 0.84 in |
Cord Dia. Range | 0.25-0.31 in (6.3-7.9 mm) |
Display Size | 1/2 NPT |
Hub Size | 1/2 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, .25-.31", 1/2", Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3)
- PASS & SEYMOUR 30A Ivy Grnd Switch (PS30AC2ICC6)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133380U)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 40A, 32V DC, Non-Indicating (FLF-40)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 1.50-1.63", 2", Aluminum (SHC1067)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- REMKE MC Cable Connector, Al, 3/4", .955-1.080 (RTK-075-5)
- Hubbell Wiring Device-Kellems Cable Connectors