Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Junior, .13"-.19", 1/2" NPT, Black
Mfr # HJ1056BPK25
Zoro # G500618443
product price: $188.50
/pk 25, $7.54/ea
Free Shipping & Returns
$188.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Miniature
- Temp. Rating Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
- Hub Size 1/2
- Cord Dia. Range 0.13-0.19 in (3.2-4.7 mm)
- Standard UL Listed
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1056BPK25
- Zoro # G500618443
- UPC # 783585023250
- Country of Origin United States
- Category Cable Connectors
Dimensions
Hub Size | 1/2 |
Cord Dia. Range | 0.13-0.19 in (3.2-4.7 mm) |
Display Size | 1/2 NPT |
Details
Series | Miniature |
Temp. Rating | Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C) |
Standard | UL Listed |
Nema Rating | IP66 |
Brand | Hubbell Wiring Device-Kellems |
Number Of Conductors | Single |
Mounting Hardware Material | Locknut or Tapped Opening |
Environmental Rating | Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting. |
Carton Quantity | 5 |
Conductor Range | 0.13-0.19 in (3.2-4.7 mm) |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting. |
Temperature Rating | Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C) |
Material - Mounting Hardware | Locknut or Tapped Opening |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Performance | Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -30°F to +225°F (-34°C to +107°C) |
Item Type | Junior Cord Connectors |
Industry Standard(s) | UL Listed |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, CordConnector,.13"-.19", 1/2" NPT, Black, 25 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Circuit Breaker for Band Sealers - DZ47-60 or DZ47-63 (BS-27)
- SOUTHWIRE Cord Power Sply 16/3 250Ft Blk (16/3 SJEOOW 250')
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-12/24V)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-SP)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 1.50-1.63", 2", Aluminum (SHC1067)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- MURR ELEKTRONIK T-Coupler Connector (7000-41201)
- Hubbell Wiring Device-Kellems Cable Connectors