Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, 90 Degree Male .25-.38", 1/2", Nylon
Mfr # NHC2022CR
Zoro # G600618367
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degree Male
- Cable Opening Min. 1/4 in
- Material Nylon
- Knockout Size 0.86 to 0.91 in
- Standards UL 514B, CSA Certified
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC2022CR
- Zoro # G600618367
- UPC # 783585451848
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 0.86 to 0.91 in |
Hub Size | 1/2 |
Display Size | 1/2 NPT |
Cord Dia. Range | 0.25-0.38 in (6.3-9.7 mm) |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,90 Degree Male .25-.38", 1/2", Nylon, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, Basic, 5/5.8kW, 208/240V, 10 C13, 1U (PDUH30HV)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 15000 lbs., Polymer Concrete (PG1324HA0017)
- 3M Connector Insulators, 1.18in ID, Black, 9in (8426-9)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 1.63-1.75", 2", Aluminum (SHC1068)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- Hubbell Wiring Device-Kellems Cable Connectors