Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Wiring Device-Kellems
J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black
Mfr # RJ62BKTR
Zoro # G000701195
product price: $35.17
/ea
$35.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Ideal for flat panels TVs
- Industry Standard(s) UL Listed
- Connectivity Terminal Screws for Receptacle
- Temperature Rating Per TIA
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RJ62BKTR
- Zoro # G000701195
- UPC # 883778302640
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Display Size | 1-Gang Standard Sized |
Details
Color | Black |
Application | Ideal for flat panels TVs |
Item Type | Frame and Receptacle Only |
Industry Standard(s) | UL Listed |
Connectivity | Terminal Screws for Receptacle |
Temperature Rating | Per TIA |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Contact | Brass |
Nema Rating | 5-20R |
Material - Mounting Hardware | Screw Mounting |
Description
Hubbell Wiring Device Kellems, J-Load Media Outlet, 20A 125V TamperResistant Receptacle, 2-Port, Decorator Frame, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J16)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- BARKSDALE 50-1200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A12SS)
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205E)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 20A MEDIA OUTLET TR, BLACK (RJ620BKTR)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White (RJ620WTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205EB)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205EB)
- HUBBELL WIRING DEVICE-KELLEMS Undercabinet Box (RU100SS)
- MARINCO 305Fo Marinco 30A 125V Flanged Outlet Lkg (305FO)
- Hubbell Wiring Device-Kellems Voice & Data Outlets, Boxes, Faceplates