Shop All Pin & Sleeve Plugs
Hubbell Wiring Device-Kellems
Internationally Rated Product
Mfr # PC60
Zoro # G600701151
original price:
$88.25
12% off
new price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Closure Caps
- Material Composite
- Application All 60 and 63 Amp
- Series Accessories
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PC60
- Zoro # G600701151
- UPC # 783585373607
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Display Size | Standard Sized |
Details
Color | Gray |
Type | Closure Caps |
Material | Composite |
Application | All 60 and 63 Amp |
Series | Accessories |
Environmental Conditions | Watertight |
Item Type | Plug Cover |
Nema Rating | Non-NEMA |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Accessories, Male Closure Cap, For 60A AllWire, Gray Non-Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- SCHNEIDER ELECTRIC Safety switch, general duty, fusible, 60A, 2 pole, 15hp, 240VAC, NEMA 3R, bolt on, neutral factory installed, consumer pack (D222NRBCP)
- SCHNEIDER ELECTRIC Shunt Trip (GVAS226)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- HUBBELL WIRING DEVICE-KELLEMS 60 Amp 3P4W Hbl460Cs2Wr (HBL460CS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520R6W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 30A 5- Wire, Gray Non-Metallic (PC530)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Insulgrip Plug (HBL460PS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 3-Phase Delta 480V AC, Watertight- Reversed Service (HBL460P7WR)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 3 Poles (BRY4100P9W)
- Hubbell Wiring Device-Kellems Pin & Sleeve Plugs