Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Internal Elbow Cover, White
Mfr # PT1IE
Zoro # G3497785
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With Premise-Trak(R) Raceway
- Material Non-Metallic
- Width 1.34 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT1IE
- Zoro # G3497785
- UPC # 783585337975
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.34 in |
Length | 1.34 in |
Height | 0.89 in |
Length (Straight Wireway) | 1.34 in |
Height (In.) | 0.89 |
Length (In.) | 1.34 |
Width (In.) | 1.34 |
Overall Length | 1 1/4 in |
Overall Height | 1 in |
Overall Width | 1 1/4 in |
Details
Item | Internal Elbow Cover |
Fittings Sub-Category | Elbows |
Color | Off White |
For Use With | Premise-Trak(R) Raceway |
Material | Non-Metallic |
Standards | CSA Certified, UL Compliant |
Series | Premise-Trak(R) |
Material of Construction | PVC |
Features | For Inside Surfaces at Right Angles |
Compatible with Product Type | Premise-Trak Raceways |
Description
Internal Elbow Cover, Series Premise-Trak(R), Material Non-Metallic, Color Off White, Compatible with Product Type Premise-Trak Raceways, Features For Inside Surfaces at Right Angles, Includes -, Overall Height 1 in, Overall Length 1 1/4 in, Overall Width 1 1/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK22 (20-104)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL1426100)
- IFM Proximity Sensor, Inductive, 2mm, NPN, NO (IF7102)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Strap, Ivory, Steel, Straps (HBL504IV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway End Cap, Ivory (HBL3010BIV)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PT12SBA Standard Box - Mount Box - Office White - 1 Pack (PT12SBA)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PT1EC)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PP1FEBC)
- Hubbell Wiring Device-Kellems Raceway Fittings