Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Insulated Connector, 3/8 In., Nylon, 90 Deg
Mfr # P0389NGY
Zoro # G1279214
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 3/8"
- Color Gray
- Overall Length 2 29/32 in
- Insulated Yes
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P0389NGY
- Zoro # G1279214
- UPC # 783585334158
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 2 29/32 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 3/8 in |
Trade Size | 3/8 |
Height (In.) | 1.98 in |
Thread Size | 1/2 NPT |
Overall Length (mm) | 2.91 in |
Overall Height | 1 31/32 in |
Compatible Knockout Trade Size | 3/8 in |
Dimension - L Length Overall mm | 2.91 in |
Dimension - Thread Size | 1/2" NPT |
Height | 1.98 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/8 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/8 in, Connector Style 90 Degrees , External Grounding Lug No, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Base, 100A, 240V AC, 1, 2 Poles (QON816L100)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 100 Feet (20SS316L100)
- AMPHENOL ER 7C 16S SKT PLUG (MS3106E16S1S)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NGYA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector O-Ring 1 (20509003)
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1-1/4 Npt Pltd (00322004LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NBK)
- HALEX 1 1/4 - 3 In Servi Ce Entrance Adj Porcelai (60525)
- Hubbell Wiring Device-Kellems Conduit Fittings