Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Insulated Connector, 2 In., Nylon, Straight
Mfr # P200NBK
Zoro # G5174547
original price:
$43.54
10% off
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 2"
- Color Black
- Insulated Yes
- Material Nylon
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P200NBK
- Zoro # G5174547
- UPC # 783585334080
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Conduit Trade Size | 2 in |
Mesh Length | No Strain Relief Mesh |
Trade Size | 2 |
Compatible Knockout Trade Size | 2 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 2 in MNPT, Nylon, Color Black, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 2 in, Connection Type Threaded, Connector Style Straight, External Grounding Lug No, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (DWN1.50BK25)
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC (6ZEJ4)
- TRIPP LITE Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2B7)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1010G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1015G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H0509)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NGY)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H050)
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1/2-14 Npt Strain Relief Connect (00322001LPK50)
- ABB 12NM LIQ Tig Connector (LN20DA-CTN)
- Hubbell Wiring Device-Kellems Conduit Fittings