Shop HUBBELL WIRING DEVICE-KELLEMS

Conduit Fitting Connector, 1 in, Threaded, Nylon, PVC Coated, Black

  • Mfr # PS1009NBK
  • Zoro # G3417461

product price: 
$
21.95
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1 in
Connection Type
Threaded
Material
Nylon
Finish
PVC Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS1009NBK
Zoro #
G3417461
UPC #
783585339184
Country of Origin
United States
Item
Liquid-Tight Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Nylon
Finish
PVC Coated
Color
Black
Standards
CSA LR68808, UL E92035 M
External Grounding Lug
No
Connector Type
90 Degrees
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
For Use With
Flexible Liquid Tight Non-Metallic Conduit
Box Connection
1 in MNPT
Mesh Material
No Strain Relief Mesh
Style - Connector
90 Degrees
Insulated
Yes
Hazardous Location Rating
Not Rated
Application
Fittings are to be used with PolyTuff I and PolyTuff II
Liquid Tight / Dust Tight
Liquid Tight
Type
PolyTuff SwivelLok Non-Metallic Liquidtight Fittings
Carton Quantity
5
Style
SwivelLok Multi-Position
Indoor/Outdoor Usage
Indoor/Outdoor
Elbow Angle
90 Degrees
Connection Orientation
0 Degrees to 90 Degrees
Connector Style
90 Degrees
Compatible Conduit Type
Flexible Liquid Tight Non-Metallic Conduit
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Conduit Fitting Material
Nylon
Shell Material
Nylon
Wire Color
Black
Compatible Product Type
Flexible Liquid Tight Non-Metallic Conduit
Traction Material
Nylon

Dimensions

Trade Size
1 in
Mesh Length
No Strain Relief Mesh
Compatible Knockout Trade Size
1 in
Conduit Trade Size
1 in

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 in MNPT, Nylon, Color Black, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 0 Degrees to 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 in, Connection Type Threaded, Connector Style 90 Degrees , External Grounding Lug No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.