Shop All Push Button Control Stations
Hubbell Wiring Device-Kellems
Industrial Grade, Pendant Controls, Push Button Station, 8) Buttons- Single Speed, Pilot Duty, 250V AC Max, Terminal Screws
Mfr # PBS8
Zoro # G500701411
product price: $1,198.60
/ea
Free Shipping & Returns
$1,198.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Eight Button
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
- Display Size Full Sized
- Indicator(s) Type None
- Performance Environmental - Operating Temperatures - Max Continuous- 75° C, Minimum -40° w/o Impact
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PBS8
- Zoro # G500701411
- UPC # 783585610818
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Display Size | Full Sized |
Details
Style | Eight Button |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Indicator(s) Type | None |
Performance | Environmental - Operating Temperatures - Max Continuous- 75° C, Minimum -40° w/o Impact |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Contact Configuration | Momentary |
Industry Standard(s) | CSA Certified |
Amperage Rating | 6A |
Environmental Conditions | Indoor and Outdoor |
Nema Rating | NEMA 3R |
Ingress Protection | IP44 |
Connectivity | Terminal Screws |
Phase | Single Phase |
Material - Mounting Hardware | Cable Mounted |
Actuator | Push Buttons |
Enclosure Type | NEMA 3R |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Pendant Controls, Push Button Station, 8) Buttons-Single Speed, Pilot Duty, 250V AC Max, Terminal Screws, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red Welding Cable, 4/0,100 ft. (202209-100)
- RACO Set Screw Coupling, 2-13/32" L, 1" Conduit (2024)
- Q2 PRODUCTS 18" Black UV Resist 175 lb Cable Tie 50/bag (CBL 18-175-BLK)
- WIREMOLD External Elbow Fitting, Ivory, Steel (V2418FO)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, NO/NC, Yellow (CPB20)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- RITTAL Control Cabinet, Steel, 23.6 in H (6320650)
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights (EFKB-J1U2)
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- DAYTON Push Buttn Cntrol Statn, 2NO, Up/Down, 22mm (20C803)
- Hubbell Wiring Device-Kellems Push Button Control Stations