Shop All Disconnect Switches
Hubbell Wiring Device-Kellems
Industrial Grade, MotorQuick Disconnect Switches, Unfused Switch, Three Pole, 30A 600V AC, With 2) Pre-Wired LINKOSITY Receptacles
Mfr # HBLDS3MQR2
Zoro # G100702467
product price: $674.70
/ea
Free Shipping & Returns
$674.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temperatures Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
- Listing and Certifications cUL US Listed
- Product Type motorquick-tn
- MotorQuick Style Enclosure with LINKOSITY Female and Male Receptacle
- Material - Mounting Hardware Screw Mounting
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLDS3MQR2
- Zoro # G100702467
- UPC # 783585310947
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Wire Size | #14 AWG to #10 AWG |
Dimensions | 8.5 in x 6 in x 4.12 in |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, MotorQuick Disconnect Switches, Unfused Switch, ThreePole, 30A 600V AC, Screw Terminals, Gray, With 2) Pre-Wired LinkosityFemaleReceptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 3In (PLG-300)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-R1)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JJS-60)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A 600V AC, Screw Terminals, NEMA4XEnclosure, With Aux Contact (HBLDS3ACNK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 30A 600V AC Aluminum, NEMA 3R Enclosure with Switch (HBL13R90)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 60A 600V AC, Screw Terminals, NEMA 4XEnclosure (HBLDS6VFD)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362NRB)
- Hubbell Wiring Device-Kellems Disconnect Switches