Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
HUBBELL-PRO HG DPLX 15A/125V WH
Mfr # 8200WHI
Zoro # G900622514
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width 1.57 in
- Phase Single Phase
- Height 1.15 in
- Type Receptacle
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 8200WHI
- Zoro # G900622514
- UPC # 783585197449
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.57 in |
Height | 1.15 in |
Dimensions | 3.28 in x 1.57 in x 1.15 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Length | 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Hospital Grade, Hubbell-Pro, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper (84-2416)
- SCHNEIDER ELECTRIC Pilot Light, White, 22mm, LED (XB4BVM1)
- ALLEN BRADLEY PHOTOSWITCH RIGHT ANGLE TIP 3FT GLASS FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (99-54-1)
- FUNCTIONAL DEVICES-RIB Coin Locking Key Latch Assembly for Use with All Metal Enclosures Exce (MKL-4)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 20A 125V, 5-20R, Office White (HBL5360OWSA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (05320-ICP)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles