Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack
Mfr # PL1ABC7
Zoro # G3412613
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Hubbell Lan-Trak(R)
- Material PVC
- Length 84 in
- Series Lan-Trak(R)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PL1ABC7
- Zoro # G3412613
- UPC # 783585090221
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 84 in |
Width | 1 3/8 in |
Height | 1 1/16 in |
Length (Straight Wireway) | 7 ft |
Raceway Width | 1 3/8 in |
Length (In.) | 84 |
Width (In.) | 1.04 |
Height (In.) | 1.38 |
Raceway Length | 84 in |
Raceway Height | 1 1/16 in |
Description
Raceway, Series Lan-Trak(R), Width 1 3/8 in, Height 1 1/16 in, Length 84 in, Cover Type Latching, Material PVC, Color White, Number of Channels 1, Connector Type -, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A, 277V, NEMA L7-30R Flush Mounting Locking Industrial Grade Receptacle (FML730R)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DAA5)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ1)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable Offset Connector, Ivory, Steel (HBL5786IVA)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Cover, White, PVC, Elbows (PT1FE)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- GARDNER BENDER Split Flx Tubng, Raceway, 1/2"x8 ft., Beige (FLX-5008BG)
- Hubbell Wiring Device-Kellems Raceway Fittings