Shop All GFCI Receptacles
Hubbell Wiring Device-Kellems
Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 15A, Ivory
Mfr # GFTWRST15IU
Zoro # G500622532
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Assembled In USA
- Voltage Rating Description 125 V
- Series Heavy Duty
- Nema Rating 5-15R
- Current / Amperage Rating 15 A
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFTWRST15IU
- Zoro # G500622532
- UPC # 883778124303
- Country of Origin United States
- Category GFCI Receptacles
Details
Style | Assembled In USA |
Voltage Rating Description | 125 V |
Series | Heavy Duty |
Nema Rating | 5-15R |
Current / Amperage Rating | 15 A |
Industry Standard(s) | Meets All NEC® Requirements |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Tamper and Weather Resistant, Commercial Grade, Self Test, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- ERICSON Plug Nema L15-30, Perma-Tite Extreme Gra (2522-PW6P)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1 7/8" W (SR-WG-200-5-5PK-Bk)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 30 ft. (5018)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 20 Amp, Black, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test (SNAPGFTW20BLK)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Products, Straight Blade Devices, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, US Product (GFRST20RU)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A Blank Face GFCI, Gray (DRUBGFI20BFAC)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-15A-LA-10)
- Hubbell Wiring Device-Kellems GFCI Receptacles