Shop All Cable Puller Accessories
Hubbell Wiring Device-Kellems
HD PUNCH-LOK BAND TOOL
Mfr # 20320047
Zoro # G200701117
Free Shipping & Returns
$252.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carton Quantity 2
- Series Tools and Bands
- Brand Hubbell Wiring Device-Kellems
- UPC 783585000000
- Style Punch-Lok Tool
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 20320047
- Zoro # G200701117
- UPC # 783585326436
- Country of Origin United States
- Category Cable Puller Accessories
Details
Carton Quantity | 2 |
Series | Tools and Bands |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Style | Punch-Lok Tool |
Mounting Hardware Material | Non-Mounted |
Construction | Woven |
Standard | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Heavy DutyPunch-Lok Band Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Rotor Blade (2406)
- STEEL GRIP 120 V Stationary Mini Cut Off Saw (ST4741)
- ULTRALAST Ultralast TOOL-933 Replacement 18V Dewalt 1500mAh Power Tool Battery (TOOL-933)
- KNIPEX Control Cabinet Key, 2 53/64 In L (00 11 02)
- CURRENT TOOLS 9/16" x 300' Double Braided Composite Cable Pulling Rope (916300PR)
- 3M 1 qt Cable and Wire Pulling Lubricants Squeeze Bottle 12 PK (WLW-QT)
- KLEIN TOOLS Grip-Cleaning Brush Set (25450)
- GREENLEE Rope to Swivel Connector, 10,000lb (39902G)
- CURRENT TOOLS 3/4" x 300' Double Braided Composite Cable Pulling Rope (34300PR)
- BOJO TOOLS Small Gauge Wire Feed Tool (ATH-30-UNGL)
- GREENLEE Fish Tape Leader, Flexible, 1/8 x 12 In, SS (439-2)
- Hubbell Wiring Device-Kellems Electrical Tools