Shop All Grommets
Hubbell Wiring Device-Kellems
Grommett/Bushing Pack
Mfr # 31518111BPK100
Zoro # G0799989
product price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2, 3/4
- Color Black
- Brand Hubbell Wiring Device-Kellems
- Carton Quantity 10
- Series Accessories
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 31518111BPK100
- Zoro # G0799989
- UPC # 783585022550
- Country of Origin China
- Category Grommets
Dimensions
Hub Size | 1/2, 3/4 |
Display Size | 1/2 and 3/4 Form 2 |
Cord Dia. Range | 0.25-0.375 in (6.35-9.50 mm) |
Details
Item | Cord Connector Accessories |
Color | Black |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 10 |
Series | Accessories |
Color Code | White |
Number Of Conductors | Single |
Environmental Rating | Weather Resistant |
Application | Replacement Bushings |
Type | Bushings |
Weather Resistant | Yes |
Description
Grommett/Bushing Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALTECH 3mm Reflective Insulation Roll Soundproofing Thermal Shield Use 48 in. X 100 ft (ST-303-48X100)
- PRIMELINE TOOLS Wardrobe Door Front Roller Assembly, 1 in., Convex Nylon Roller (2 Pack) (N 6512)
- G.L. HUYETT Machine Bushing Tisco Zinc 200 pcs.s (DISP-MBA200)
- KWIKSET Deadbolt Plug Clip (84215-001)
- MID ATLANTIC RUBBER Rubber Grommet - 5/16" x 1/16" x 3/4" x 1" x 5/16", PK 50 (OMAR-2280-50PK)
- CARGOLOC Grommet, 3/8", 24 pcs. (89932)
- ARROW FASTENER Grommet Refills 1/2", 12PK (G1212)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 3/16" x 3/8" x 5/8" x 3/8", PK 50 (OMAR-0704-50PK)
- ARROW FASTENER Grommet Refills 3/8", 12PK (G3812)
- MAXXIMA Round Grommet, ID 2 In (3LXF8)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 1/4" x 5/16" x 7/16" x 3/8", PK 50 (OMAR-2552-50PK)
- Hubbell Wiring Device-Kellems Grommets