Shop All Wall Plates
Hubbell Wiring Device-Kellems
GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish
Mfr # SS826
Zoro # G3511825
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Stainless Steel
- Size 2-3/4"H x 4.50"W
- Finish Brushed
- Type Combination
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS826
- Zoro # G3511825
- UPC # 883778201325
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2-3/4"H x 4.50"W |
Display Size | Standard Sized |
Details
Item | GFCI Opening Wall Plates |
Number of Gangs | 2 |
Material | Stainless Steel |
Finish | Brushed |
Type | Combination |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Thickness | 0.035 |
Material - Mounting Hardware | Screw Mounting |
Construction | Stamped |
Item Type | Screw Mount |
Orientation | Vertical Mount |
Style | 1-Duplex, 1-Decorator |
Industry Standard(s) | UL Listed |
Number of Gang(s) | 2-Gang |
Cutout | 1) Duplex, 1) Decorator |
Description
2G Duplex/Gfi Ss Wall Plate Stainless St
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Swtc, Tgl, Spdt, O-F-O, Scrw (774009)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 2-20R, Black (HBL5552B)
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- HUBBELL Receptacle, 250VAC, 60 Hz, 20A, 2 HP (UGR5-20232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NP3)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- HUBBELL WIRING DEVICE-KELLEMS Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, White (SWP126)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- Hubbell Wiring Device-Kellems Wall Plates