Shop All Voice & Data Housings
Hubbell Wiring Device-Kellems
Four-Gang Pedestals
Mfr # FR480BKA
Zoro # G0799900
Free Shipping & Returns
$189.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Knockouts None
- Display Size Standard Sized Product
- Application FRPT Pedestal
- Industry Standard(s) UL Listed
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FR480BKA
- Zoro # G0799900
- UPC # 783585396194
- Country of Origin United States
- Category Voice & Data Housings
Dimensions
Display Size | Standard Sized Product |
Details
Item | Four-Gang Pedestals |
Item Type | 4-Gang Above Floor Service Fittings |
Material | Aluminum |
Knockouts | None |
Application | FRPT Pedestal |
Industry Standard(s) | UL Listed |
Performance | Electrical - Service Pedestal Construction - Heavy gauge galvanized steel frame with aluminum housing and face plates |
Finish Type | Black |
Style | Pedestals |
Mounting Hardware | Included |
Material - Mounting Hardware | On PT27A or PT7XC Through Floor Fitting |
Description
Four-Gang Pedestals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C6353A)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 10A, Fast-Acting, 500V AC, Cylindrical (FWH-10A14F)
- CALCONDUIT Elbow, 3 in., 90 Degree, GRC (876776)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 4-6.3A, 1P (GV2ME10)
- HUBBELL WIRING DEVICE-KELLEMS 4 Gang Pedestal Housing Gray Painted (FR480GYA)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- Hubbell Wiring Device-Kellems Voice & Data Housings