Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Floor and Wall Boxes, Residential Floor Box, Flange and Door, Black
Mfr # RF506BK
Zoro # G800702552
product price: $48.30
/ea
$48.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 8 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RF506BK
- Zoro # G800702552
- UPC # 883778300035
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 8 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Residential FloorBox, Flange and Door, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 12A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-12)
- TWECO Tweco 358-9205-1130 Tw Gc-300 Ground Clamp9205-1130 (358-9205-1130)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Box Plate, Vertical, 1 Gang, Duplex Receptacle (HBL3051)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCIA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- HUBBELL WIRING DEVICE-KELLEMS Brass Floor Cover Flush Plug 2 3/8 (S5030)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Box Plate, Vertical, 1 Gang (HBL3055)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7424WO)
- L.H. DOTTIE Electrical Box Cover, Carbon Steel, Ceiling Plate (CP5)
- Hubbell Wiring Device-Kellems Electrical Box Covers