Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Flat Elbow Base and Cover, White
Mfr # PB3FEBCA
Zoro # G2459046
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Ivory
- For Use With Base-Trak Raceways
- Material Non-Metallic
- Length 1 3/4 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PB3FEBCA
- Zoro # G2459046
- UPC # 783585310091
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 3/4 in |
Bend Radius | 1.25 in |
Height | 7 3/4 in |
Width | 7 3/4 in |
Length (Straight Wireway) | 7.64 in |
Length (In.) | 7.64 |
Overall Width | 7 3/4 in |
For Raceway Width x Height | 4 1/2 in x 1 5/8 in |
Overall Length | 1 3/4 in |
Overall Height | 7 3/4 in |
For Raceway Width | 4 1/2 in |
For Raceway Height | 1 3/4 in |
Raceway Height | 1 3/4 in |
Width (In.) | 1.71 |
Height (In.) | 7.64 |
Raceway Width | 4 1/2 in |
Description
Flat Elbow Base and Cover, Series BaseTrak PB3, For Raceway Height 1 3/4 in, For Raceway Width 4 1/2 in, For Raceway Width x Height 4 1/2 in x 1 5/8 in, Material Non-Metallic, Color Ivory, Number of Channels 2, 3, Mounting Style Snap On, Bend Radius 1.25 in, Compatible with Product Type Base-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius Flat Elbow, Includes (1) Flat Elbow, Overall Height 7 3/4 in, Overall Length 1 3/4 in, Overall Width 7 3/4 in, Standards CSA, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK100 (160285-100)
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- FUNCTIONAL DEVICES-RIB Track Mount, 2 Output I/O Expander (RIBMN24Q2C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PP1TCBC)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable Offset Connector, Ivory, Steel (HBL5786IVA)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PP1FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 5 ft., Office White (PW2ABC5)
- PANDUIT Divided Junction Box, Off White (JBP2SIW)
- Hubbell Wiring Device-Kellems Raceway Fittings