Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Fiber Optic Pulling Grip, Ring, 0.75-1.75
Mfr # CCPS3
Zoro # G6776752
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Ring
- Cable Dia. Range 0.75 in to 1.75 in
- Breaking Strength 50 lb
- Material Nonmetallic
- Eye Length 1 1/2 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CCPS3
- Zoro # G6776752
- UPC # 783585342122
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.75 in to 1.75 in |
Eye Length | 1 1/2 in |
Mesh Length | 33 in |
Eye Inside Dia. | 1.57 in |
Details
Item | Fiber Optic Cable Pulling Grip |
Eye Style | Ring |
Breaking Strength | 50 lb |
Material | Nonmetallic |
Standards | UL Listed |
Description
The HUBBELL WIRING DEVICE-KELLEMS CCPS3 Fiber Optic Pulling Grip is a sturdy tool that can be used to handle various types of cables. This fiber optic cable pulling grip has a breaking strength of 50 lb. It is made from nonmetallic materials, so it is resistant to corrosion and rust. The ring eye style on this fiber optic cable pulling grip makes it easy to attach. The mesh length measures 33 in., while the eye inside diameter measures 1.57 in.. If you need a strong yet versatile fiber optic cable pulling grip, then look no further than the HUBBELL WIRING DEVICE-KELLEMS CCPS3 Fiber Optic Pulling Grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A205, 5 Ton, C-Clamp Hydraulic Press (A205)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048D)
- DRILL AMERICA 1"-82 HSS 3 Flute Center Reamer (DEWCSK1-82)
- CS UNITEC TCT Hole Saw, 1-3/8" X 1" (1-1-144)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.50-1.99 In. (033-03-016)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-05-005)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.42-0.61 (033291196)
- KLEIN TOOLS Chicago® Grip with Latch 0.53-Inch Capacity (1656-30H)
- Hubbell Wiring Device-Kellems Cable Pulling Grips