Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
External Corner Coupling, Ivory
Mfr # HBL3018AEIV
Zoro # G2036964
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplings
- Color Ivory
- For Use With 3000 Raceway
- Material Steel
- Height 4 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3018AEIV
- Zoro # G2036964
- UPC # 783585215365
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 4 in |
Overall Width | 4 in |
Overall Length | 4 in |
Height (In.) | 4 |
Overall Height | 4 in |
Width | 4 in |
Length | 4 in |
Details
Item | External Corner Coupling |
Fittings Sub-Category | Couplings |
Color | Ivory |
For Use With | 3000 Raceway |
Material | Steel |
Standards | CSA Certified, UL Compliant |
Features | For Right Angle Turns Around External Corners |
Series | 3000 |
Material of Construction | Steel |
Compatible with Product Type | 3000 Raceways |
Basic Material | Steel |
Item Type | HBL3000 Series |
Style | External |
Type | Elbows |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
External Corner Coupling, Series 3000, Material Steel, Color Ivory, Compatible with Product Type 3000 Raceways, Includes -, Overall Height 4 in, Overall Length 4 in, Overall Width 4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- FLEX-STRUT Channel Nut, Long Spring, 3/8" (FS-3/8LS E/G)
- GRASSLIN 110127VAc Counter (FWZ53)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- HUBBELL WIRING DEVICE-KELLEMS Three-Jack Faceplate, White, PVC, Plates (KP2163)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4751AC Metal Raceway Coupling - Coupler - 1 Pack (HBL4751AC)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- Hubbell Wiring Device-Kellems Raceways