Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
End Cap, White, PVC, Lan-Trak(R), Caps
Mfr # PL1EC
Zoro # G2511162
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Caps
- Color Off White
- For Use With Lan-Trak Raceways
- Material Non-Metallic
- Height 1 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PL1EC
- Zoro # G2511162
- UPC # 783585090252
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1 in |
Length | 1 in |
Width | 1 1/2 in |
Length (Straight Wireway) | 1.04 in |
Overall Length | 1 in |
Width (In.) | 1 |
Length (In.) | 1.04 |
Overall Width | 1 1/2 in |
Overall Height | 1 in |
Height (In.) | 1.39 |
Description
End Cap, Series Lan-Trak(R), Material Non-Metallic, Color Off White, Compatible with Product Type Lan-Trak Raceways, Features For Closing End of Raceway, Includes -, Overall Height 1 in, Overall Length 1 in, Overall Width 1 1/2 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Chrome (SS23)
- GAR-BER FILTERS 11Bv-R 10 Gph Filter W/Bracket (11BV-R)
- GARDNER BENDER Gardner Bender 46-310UVB Cable Tie, UVB, 11" (75 Lb) - 100 pk. (46-310UVB)
- INTERMATIC Electromechanical Timer, 24-Hr, 40A, 3R (T103R)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- HUBBELL WIRING DEVICE-KELLEMS Tee, 500 and 750 Raceway, Tees (HBL5715IVA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PT1EC)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- Hubbell Wiring Device-Kellems Raceway Fittings