Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
End Cap, Premise-Trak(R), Caps
Mfr # PT1EC
Zoro # G0519547
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Caps
- Color Off White
- For Use With Premise-Trak Raceways
- Material Non-Metallic
- Height 3/4 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT1EC
- Zoro # G0519547
- UPC # 783585337968
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 3/4 in |
Length | 1 in |
Width | 1 in |
Length (Straight Wireway) | 0.89 in |
Height (In.) | 0.74 |
Overall Width | 1 in |
Overall Length | 1 in |
Length (In.) | 0.89 |
Overall Height | 3/4 in |
Width (In.) | 0.88 |
Description
End Cap, Series Premise-Trak(R), Material Non-Metallic, Color Off White, Compatible with Product Type Premise-Trak Raceways, Features For Closing End of Raceway, Includes -, Overall Height 3/4 in, Overall Length 1 in, Overall Width 1 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 In. Arm L (9007BA1S)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- SIEMENS Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 3R (DTGNF224NR)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747RXGY)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Lan-Trak (PLP1CACF)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3048RGY)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- CANTEX Elbow Bell Sch40 90D 2.5 (5233829U)
- Hubbell Wiring Device-Kellems Raceway Fittings