Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Thermoplastic ABS
Mfr # PFBCBLA
Zoro # G0574640
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Length 6-1/4 in
- Width 6-1/4 in
- Material Thermoplastic ABS
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBCBLA
- Zoro # G0574640
- UPC # 783585342528
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6-1/4 in |
Width | 6-1/4 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Material | Thermoplastic ABS |
Description
Plastic Cover And Flange Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, QD Series 20A, 2 Pole (VPKD220)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208V AC (9070T500D3)
- NVENT HOFFMAN CONCEPT Panels, 28.20x10.20, Steel (CP3012G)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL3393)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL20405)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-1)
- Hubbell Wiring Device-Kellems Electrical Box Covers