Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Cast Aluminum
Mfr # S1R4CVRBRZ
Zoro # G800695052
product price: $296.40
/ea
Free Shipping & Returns
$296.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 6.30 in
- Material Cast Aluminum
- Type 4" Recessed Rated Poke Through Covers
- Color Bronze
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R4CVRBRZ
- Zoro # G800695052
- UPC # 783585446035
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 6.30 in |
Size | Standard Sized Product |
Details
Item | Electrical Box Cover |
Shape | Round |
Material | Cast Aluminum |
Type | 4" Recessed Rated Poke Through Covers |
Color | Bronze |
Finish | Antique Bronze Plated Cover |
Mounting Type | Screw Mount |
Application | 4" Fire-Rated Poke-Through Series |
Accessory Type | 4" Round Recessed Cover |
Finish Type | Antique Bronze Plated Cover |
Cable Entry | Through Cover |
Application - For Use On | Concrete |
Item Type | 4" Recessed Fire-Rated Poke-Through Components |
Style | Covers |
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Cover Assembly, Bronze Plated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Parts (ZCKM1H29)
- SQUARE D Interlock Plug, 600VAC, 60A (SD12781)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 72 A, Reversing: No (XTCE072D00T)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT51-B)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5222)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP1)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic, Blank (SA3813)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- Hubbell Wiring Device-Kellems Electrical Box Covers