Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Brass, Flush Cover
Mfr # S5002
Zoro # G3216407
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Flush Cover
- Material Brass
- Dimensions 3/4" IPS
- Product Type accessories
- Accessory Type Flush Plugs
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S5002
- Zoro # G3216407
- UPC # 783585124407
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Dimensions | 3/4" IPS |
Details
Item | Electrical Box Cover |
Cover Type | Flush Cover |
Material | Brass |
Product Type | accessories |
Accessory Type | Flush Plugs |
Accessory Finish/Material | Brass |
Product Application | floor-application |
Description
Flush Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RD-A2)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6B7)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (WP262E)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP1)
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gang, Rectangular, Thermoplastic (PFBRAC)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass, Furniture Feed (PT2X2CBRS)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, KO Centered (753)
- Hubbell Wiring Device-Kellems Electrical Box Covers