Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 1 Gang, Round, Aluminum
Mfr # SA2525
Zoro # G2964857
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Round
- Length 3-7/8 in
- Width 1/4 in
- Material Aluminum
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SA2525
- Zoro # G2964857
- UPC # 783585129709
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 3-7/8 in |
Width | 1/4 in |
Height | 0.28 in |
Length (Straight Wireway) | 3 7/8 in |
Display Size | 3.88" Dia |
Dimensions | 3.87 in x 3.87 in x 0.28 in |
Description
Floor Box Cover, Shape Round, Number of Gangs 1, Length 3 7/8 in, Width 1/4 in, Material Aluminum, For Use With and B25 Series Floor Boxes, PFB Series,BA2 Series, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Black Silicone Cable Clip, 6PK (514-CLIPS-BL)
- ALLEN TEL Super B Wire Connectors, Blue, GBCONN-S1000, PK 1000 (GBCONN-S1000)
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- BAYCO 100 ft. 16/3 Cord Storage Reel 0 Outlets (KW-110)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SA3084W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3061)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Aluminum (SA2425)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- Hubbell Wiring Device-Kellems Electrical Box Covers